Menu Search
Halogen Light Bulbs Miniature Lamp, 1.26W, 6.3V, T-1 3/4, Midget Grooved Base, 0.23 in., 20000 hrs
EIKO MINI-LAMPS #379

Miniature Lamp, 1.26W, 6.3V, T-1 3/4, Midget Grooved Base, 0.23 in., 20000 hrs

SKU # 03129340664
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Midget Grooved (S4s)
Lamp Style: Indicator
Voltage: 6.3V
Amps: 0.2A
Average Life - hrs: 20000
Packaging: (priced per lamp)