You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #PC37

Miniature Lamp, 1.26W, 14V, T-1 3/4, PC Socket Base, 0.23 in., 2500 hrs

SKU # 03129306431
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: PC Socket (P8.25d)
Lamp Style: Auto and Indicator
Voltage: 14V
Amps: 0.09A
Packaging: (priced per lamp)

Additional Info: Instrument Panel Indicator