Menu Search
Halogen Light Bulbs Miniature Lamp, 1.12W, 28V, T-2, Tel. Slide No.5 Base, 0.27 in., 5000 hrs

EIKO MINI-LAMPS #28ESB5

Miniature Lamp, 1.12W, 28V, T-2, Tel. Slide No.5 Base, 0.27 in., 5000 hrs

SKU #03129340544
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: T2
Bulb: T-2
Base: Tel. Slide No.5
Lamp Style: Indicator
Voltage: 28V
Amps: 0.04A
Average Life - hrs: 5000
Packaging: (priced per lamp)