You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EIKO MINI-LAMPS #335

Miniature Lamp, 1.12W, 28V, T-1 3/4, Midget Screw Base, 0.23 in., 4000 hrs

SKU # 03129340607
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Midget Screw (E5)
Voltage: 28V
Amps: 0.04A
Average Life - hrs: 4000
Packaging: (priced per lamp)