You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EIKO MINI-LAMPS #334

Miniature Lamp, 1.12W, 28V, T-1 3/4, Midget Grooved Base, 0.23 in., 4000 hrs

SKU # 03129340606
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Midget Grooved (S4s)
Lamp Style: Indicator
Voltage: 28V
Amps: 0.04A
Average Life - hrs: 4000
Packaging: (priced per lamp)