Menu Search
Halogen Light Bulbs Miniature Lamp, 1.12W, 28V, T-1 3/4, Bi-Pin Base, 0.23 in., 25000 hrs

EIKO MINI-LAMPS #7387

Miniature Lamp, 1.12W, 28V, T-1 3/4, Bi-Pin Base, 0.23 in., 25000 hrs

SKU #03129340926
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Bi-Pin
Voltage: 28V
Amps: 0.04A
Average Life - hrs: 25000
Packaging: (priced per lamp)