Menu Search
Halogen Light Bulbs Miniature Lamp, 1.12W, 14V, T-1 3/4, Bi-Pin Base, 0.23 in., 40000 hrs

EIKO MINI-LAMPS #7382

Miniature Lamp, 1.12W, 14V, T-1 3/4, Bi-Pin Base, 0.23 in., 40000 hrs

SKU #03129340922
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Bi-Pin
Voltage: 14V
Amps: 0.08A
Average Life - hrs: 40000
Packaging: (priced per lamp)