Menu Search
EIKO MINI-LAMPS #1847

Miniature Lamp, 0.95W, 6.3V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 5000 hrs

SKU # 03129340390
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 0.95W
Lamp Style: Radio, TV and Indicator
Voltage: 6.3V
Amps: 0.15A
Average Life - hrs: 5000
Packaging: (priced per lamp)