EIKO MINI-LAMPS #159

Miniature Lamp, 0.94W, 6.3V, T-3 1/4, Wedge Base, 0.40 in., 5000 hrs

SKU: 03129340303
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Wedge (W2.1x9.5d)
Lamp Style: Radio, TV and Indicator
Voltage: 6.3V
Amps: 0.15A
Packaging: (priced per lamp)