Menu Search
EIKO MINI-LAMPS #130

Miniature Lamp, 0.94W, 6.3V, G-3 1/2, Miniature Bayonet Base, 0.43 in., 5000 hrs

SKU # 03129349671
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G3-1/2
Bulb: G-3.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Radio, TV and Indicator
Voltage: 6.3V
Amps: 0.15A
Average Life - hrs: 5000
Packaging: (priced per lamp)