Menu Search

EIKO MINI-LAMPS #502

Miniature Lamp, 0.77W, 5.1V, G-4 1/2, Miniature Screw Base, 0.59 in., 100 hrs

SKU: 03129340750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: G4-1/2
Bulb: G-4.5
Base: Min. Scr. (E10)
Watts: 0.77W
Lamp Style: Auto, Aviation and Coin Machine
Voltage: 5.1V
Amps: 0.15A
Average Life - hrs: 100
Packaging: (priced per lamp)