Menu Search

EIKO MINI-LAMPS #503

Miniature Lamp, 0.76W, 5.1V, G-4 1/2, Miniature Bayonet Base, 0.59 in., 100 hrs

SKU: 03129340752
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: G4-1/2
Bulb: G-4.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 5.1V
Amps: 0.15A
Average Life - hrs: 100
Packaging: (priced per lamp)