Menu Search
EIKO MINI-LAMPS #1843

Miniature Lamp, 0.61W, 28V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 3000 hrs

SKU # 03129340707
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Radio, TV and Indicator
Voltage: 28V
Amps: 0.022A
Average Life - hrs: 3000
Packaging: (priced per lamp)