You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #1490

Miniature Lamp, 0.51W, 3.2V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 3000 hrs

SKU # 03129340286
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 3.2V
Amps: 0.16A
Average Life - hrs: 3000
Packaging: (priced per lamp)