EIKO MINI-LAMPS #1850

Miniature Lamp, 0.45W, 5V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 1500 hrs

SKU: 03129340394
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Signal
Voltage: 5V
Amps: 0.09A
Average Life - hrs: 1500
Packaging: (priced per lamp)