Menu Search
Halogen Light Bulbs Miniature Lamp, 0.14W, 10V, T-1 3/4, S.C. Midget Flange Base, 0.23 in., 50000 hrs

EIKO MINI-LAMPS #344

Miniature Lamp, 0.14W, 10V, T-1 3/4, S.C. Midget Flange Base, 0.23 in., 50000 hrs

SKU #03129340622
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: S.C. Midget Flanged (F6)
Voltage: 10V
Amps: 0.014A
Average Life - hrs: 50000
Packaging: (priced per lamp)