Menu Search

EIKO MINI-LAMPS #01008

Miniature Halogen Lamp, 70W, 24V, T-3 1/4, PK22S Base, 1.65 in., 150 hrs

SKU: 03129340134
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Halogen Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: PK22S
Watts: 70W
Lamp Style: Driving, Fog Lamp
Voltage: 24V
Average Life - hrs: 150
Packaging: (priced per lamp)