Menu Search
Halogen Light Bulbs Miniature Halogen Lamp, 65W, 12.8V, T-4 3/4, Axial Prefocus Base, 4.17 in., 150 hrs
EIKO MINI-LAMPS #9007

Miniature Halogen Lamp, 65W, 12.8V, T-4 3/4, Axial Prefocus Base, 4.17 in., 150 hrs

SKU # 03129342426
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Halogen Light Bulb
Bulb Shape: T4-3/4
Bulb: T-4.75
Base: Axial Prefocus
Watts: 65W
Lamp Style: Vehicle
Voltage: 12.8V
Average Life - hrs: 150
Packaging: (priced per lamp)

Additional Info: Secondary Life Hours--320 hrs; Secondary Watts--55W