Menu Search
Halogen Light Bulbs Miniature Halogen Lamp, 65W, 12.8V, T-3 1/4, Right Angle Prefocus Base, 3.09 in.

EIKO MINI-LAMPS #9005

Miniature Halogen Lamp, 65W, 12.8V, T-3 1/4, Right Angle Prefocus Base, 3.09 in.

SKU #03129341052
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Halogen Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Right Angle Prefocus
Watts: 65W
Lamp Style: Vehicle
Voltage: 12.8V
Average Life - hrs: 150
Packaging: (priced per lamp)