Menu Search
EIKO MINI-LAMPS #9006

Miniature Halogen Lamp, 55W, 12.8V, T-3 1/4, Right Angle Prefocus Base, 3.09 in.

SKU # 03129341055
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Halogen Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Right Angle Prefocus
Watts: 55W
Lamp Style: Vehicle
Voltage: 12.8V
Average Life - hrs: 320 hrs
Packaging: (priced per lamp)