Menu Search
Halogen Light Bulbs Miniature Halogen Lamp, 20W, 6V, T-2 3/4, 2-Pin G-4 Base, 1.05 in., 100 hrs
EIKO MINI-LAMPS #778

Miniature Halogen Lamp, 20W, 6V, T-2 3/4, 2-Pin G-4 Base, 1.05 in., 100 hrs

SKU # 03129341400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Halogen Light Bulb
Bulb Shape: T2-3/4
Bulb: T-2.75
Base: 2-Pin (G4)
Watts: 20W
Lamp Style: Instrument
Voltage: 6V
Amps: 3.33A
Average Life - hrs: 100
Packaging: (priced per lamp)