Menu Search
Halogen Light Bulbs Miniature Halogen Lamp, 14.04W, 12V, T-2 3/4, 2-Pin G-4 Base, 1.05 in., 200 hrs

EIKO MINI-LAMPS #789

Miniature Halogen Lamp, 14.04W, 12V, T-2 3/4, 2-Pin G-4 Base, 1.05 in., 200 hrs

SKU #03129341406
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Miniature Halogen Light Bulb
Bulb Shape: T2-3/4
Bulb: T-2.75
Base: 2-Pin (G4)
Lamp Style: Auto
Voltage: 12V
Amps: 1.17A
Average Life - hrs: 200
Packaging: (priced per lamp)