Menu Search
Halogen Light Bulbs Miniature Halogen Lamp, 10.02W, 6V, T-2 1/4, 2-Pin G-4 Base, 1.00 in., 100 hrs
EIKO MINI-LAMPS #787

Miniature Halogen Lamp, 10.02W, 6V, T-2 1/4, 2-Pin G-4 Base, 1.00 in., 100 hrs

SKU # 03129341402
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Halogen Light Bulb
Bulb Shape: T2-1/4
Bulb: T-2.25
Base: 2-Pin (G4)
Lamp Style: Auto
Voltage: 6V
Amps: 1.67A
Average Life - hrs: 100
Packaging: (priced per lamp)