Menu Search
EIKO MINI-LAMPS #Q500CL/MC-130V

Lamp, Halogen; T4; Mini Candelabra Screw E11; 500W; 130V

SKU # 03129349615
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: Mini Candelabra Screw (E11)
Watts: 500W
Lamp Style: Tubular
Voltage: 130V
Finish: Clear
Lumens: 8800
Average Life - hrs: 1700
Length: 3.75 in.
Operating Position: 3 3/4
Packaging: 1/Pk.