Menu Search
Halogen Light Bulbs Lamp, Halogen; T4; Mini Candelabra Screw E11; 100W; 120V
EIKO MINI-LAMPS #Q100CL/MC/2V-120V

Lamp, Halogen; T4; Mini Candelabra Screw E11; 100W; 120V

SKU # 03129349598
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: Mini Candelabra Screw (E11)
Watts: 100W
Lamp Style: Tubular
Voltage: 120V
Color: Warm White
Lumens: 1500
Color Temperature: 2900K
Average Life - hrs: 750
Length: 2.75 in.
ANSI Code/​Ballast: ESN
Operating Position: 2 3/4

Additional Info: Lamp OD: 0.52 in., Filament: CC-2V