Menu Search
Halogen Light Bulbs Lamp, Halogen; T4; BA15d; 150W; 120V
EIKO MINI-LAMPS #Q150DC-120V

Lamp, Halogen; T4; BA15d; 150W; 120V

SKU # 03129349602
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: BA15d
Watts: 150W
Lamp Style: Tubular
Voltage: 120V
Color: Warm White
Finish: Top Frosted
Lumens: 2700
Color Temperature: 2900K
Average Life - hrs: 2000
Length: 2.7 in.
ANSI Code/​Ballast: ETF

Halogen; Bulb: T4; Base: BA15d; 150W; Lamp Style: Tubular; 120V; Color: Warm White; Finish: Top Frosted; Average Life - hrs: 2000; Lumens: 2700; Color Temperature: 2900K