Lamp, Halogen; T4; BA15d; 100W; 120V

SKU: 03129315220
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Halogen
Bulb Shape: T4
Bulb: T-4
Base: BA15d
Watts: 100W
Lamp Style: Tubular
Voltage: 120V
Finish: Frosted
Lumens: 1500
Average Life - hrs: 2000
Length: 2-7/16
Packaging: 1/Pk.
Halogen; Bulb: T4; Base: BA15d; 100W; Lamp Style: Tubular; 120V; Finish: Frosted; Average Life - hrs: 2000; Lumens: 1500