Menu Search
Halogen Light Bulbs Lamp, Halogen; T3; R7s; 250W; 120V
EIKO MINI-LAMPS #Q250T3/CL/120V

Lamp, Halogen; T3; R7s; 250W; 120V

SKU # 03129315162
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 250W
Lamp Style: Tubular
Voltage: 120V
Lumens: 3500
Color Temperature: 2850K
Average Life - hrs: 2000
Length: 4.67 in.

Halogen; Bulb: T3; Base: R7s; 250W; Lamp Style: Tubular; 120V; Average Life - hrs: 2000; Lumens: 3500; Color Temperature: 2850K

Additional Info: Lamp OD: 0.40 in., Filament: C-8