EIKO MINI-LAMPS #Q150T3/CL/120V

Lamp, Halogen; T3; R7s; 150W; 120V

SKU: 03129315161
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Halogen
Bulb Shape: T2-3/4
Bulb: T-3
Base: R7s
Watts: 150W
Lamp Style: Tubular, Double End, Dimmable
Voltage: 120V
Finish: Clear
Lumens: 2200
Dimmable: Yes
Average Life - hrs: 2000
Length: 4-11/16 in.
Operating Position: 4 11/16
Packaging: 1/Pk.
Description
Halogen; Bulb: T3; Base: R7s; 150W; Lamp Style: Tubular, Double End, Dimmable; 120V; Finish: Clear; Average Life - hrs: 2000; Lumens: 2200