You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #Q1500T3/CL/277V

Lamp, Halogen; T3; R7s; 1500W; 277V

SKU # 03129315194
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 277V
Finish: Clear
Lumens: 33000
Length: 10-1/16 in.
Operating Position: 10 1/16
Packaging: 1/Pk.
Type: Halogen Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 1500W
Lamp Style: Tubular
Average Life - hrs: 2000