You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #Q1000T3/CL/240V

Lamp, Halogen; T3; R7s; 1000W; 240V

SKU # 03129315184
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 1000W
Lamp Style: Tubular
Voltage: 240V
Lumens: 21000
Color Temperature: 2900K
Average Life - hrs: 2000
Length: 10 in.
Operating Position: 10

Additional Info: Lamp OD: 0.40 in., Filament: C-8