You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #Q75CL-130V

Lamp, Halogen; T3.5; Mini Candelabra Screw E11; 75W; 130V

SKU # 03129349567
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 130V
Type: Halogen Bulb
Bulb Shape: T3-1/2
Bulb: T-3.5
Base: Miniature Candelabra Screw (E11)
Watts: 75W
Lamp Style: Tubular
Lumens: 1200
Color Temperature: 2850K
Average Life - hrs: 2000
Length: 2-1/2

Additional Info: Lamp OD: 0.44 in., Filament: CC-8