EIKO MINI-LAMPS #JC12V20W

Lamp, Halogen; T3; 2-Pin G4; 10W; 12V

SKU: 03129303510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Halogen
Bulb Shape: T3
Bulb: T-3
Base: 2-Pin G4
Watts: 10W
Lamp Style: Tubular, Low Voltage
Voltage: 12V
Finish: Clear
Average Life - hrs: 50
Length: 1-3/8 in.
Operating Position: 1 3/8
Packaging: 1/Pk.
Description
Halogen; Bulb: T3; Base: 2-Pin G4; 10W; Lamp Style: Tubular, Low Voltage; 12V; Finish: Clear; Average Life - hrs: 50
Additional Info: Lumens: 350