EIKO MINI-LAMPS #Q150W/S120V

Lamp, Halogen; T2.75; R7s; 150W; 120V

SKU: 03129315206
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Halogen
Bulb Shape: T2-3/4
Bulb: T-2.75
Base: R7s
Watts: 150W
Lamp Style: Tubular, Double End
Voltage: 120V
Lumens: 2200
Color Temperature: 2850K
Average Life - hrs: 2000
Length: 3.1 in.
Operating Position: 3 1/7
Description
Halogen; Bulb: T2.75; Base: R7s; 150W; Lamp Style: Tubular, Double End; 120V; Average Life - hrs: 2000; Lumens: 2200; Color Temperature: 2850K
Additional Info: Lamp OD: 0.34 in., Filament: C-8