Menu Search
Halogen Light Bulbs Lamp, Halogen, T-2 3/4, G4 Base, 20W
EIKO MINI-LAMPS #JCD12V20WH20

Lamp, Halogen, T-2 3/4, G4 Base, 20W

SKU # 03129315009 Manufacturer Series: JCD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Photo/Projection Light Bulb
Bulb Shape: T2-3/4
Bulb: T-2.75
Base: G4
Watts: 20W
Voltage: 12V
Color Temperature: 2850K
Average Life - hrs: 2000
Length: 1.22 in. (31mm)
Operating Position: Any
Packaging: (priced per lamp)