Menu Search
EIKO MINI-LAMPS #EYF

Lamp, Halogen; MR16; 2-Pin GU5.3; 75W; 12V

SKU # 03129315064
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 75W
Lamp Style: Spot, Dichroic Reflector
Voltage: 12V
Beam Spread - deg: 12 Degrees
Color: Warm White
Color Temperature: 3050K
Average Life - hrs: 4000
Length: 1.75 in.
Packaging: 1/Pk.
Candlepower - CBCP: 11500

Halogen; Bulb: MR16; Base: 2-Pin GU5.3; 75W; Lamp Style: Spot, Dichroic Reflector; 12V; Color: Warm White; Average Life - hrs: 4000; Color Temperature: 3050K