Menu Search
Halogen Light Bulbs Lamp, Halogen; MR16; 2-Pin GU5.3; 50W; 12V

EIKO MINI-LAMPS #EXN

Lamp, Halogen; MR16; 2-Pin GU5.3; 50W; 12V

SKU #03129315042
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 50W
Lamp Style: Flood, Dimmable
Voltage: 12V
Beam Spread - deg: 38 Degrees
Color: Warm White
Finish: Clear
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 4000
Length: 1.77 in.
CRI: 100
Operating Position: 1 3/4
Packaging: 1/Pk.
Candlepower - CBCP: 1800

Halogen; Bulb: MR16; Base: 2-Pin GU5.3; 50W; Lamp Style: Flood, Dimmable; 12V; Color: Warm White; Finish: Clear; Average Life - hrs: 4000; Color Temperature: 3000K