Lamp, Halogen; MR16; 2-Pin GU5.3; 35W; 12V

SKU: 03129315051
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 35W
Lamp Style: Spot, Dichroic Reflector
Voltage: 12V
Beam Spread - deg: 38 Degrees
Color: Warm White
Color Temperature: 2950K
Average Life - hrs: 4000
Length: 1-13/16 in.
Operating Position: 1 13/16
Packaging: 1/Pk.
Candlepower - CBCP: 900
Halogen; Bulb: MR16; Base: 2-Pin GU5.3; 35W; Lamp Style: Spot, Dichroic Reflector; 12V; Color: Warm White; Average Life - hrs: 4000; Color Temperature: 2950K