Menu Search
Halogen Light Bulbs Lamp, Halogen; MR16; 2-Pin GU5.3; 20W; 12V
EIKO MINI-LAMPS #BAB

Lamp, Halogen; MR16; 2-Pin GU5.3; 20W; 12V

SKU # 03129315030 Manufacturer Series: 460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Halogen
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 20W
Lamp Style: Spot
Voltage: 12V
Beam Spread - deg: 38 Degrees
Color: Warm White
Color Temperature: 2950K
Average Life - hrs: 3000
Length: 1-13/16 in.
Operating Position: 1 13/16
Packaging: 1/Pk.
Candlepower - CBCP: 460

Halogen; Bulb: MR16; Base: 2-Pin GU5.3; 20W; Lamp Style: Spot; 12V; Color: Warm White; Average Life - hrs: 3000; Color Temperature: 2950K