Menu Search
EIKO MINI-LAMPS #FTC

Lamp, Halogen; MR11; 2-Pin GU4; 20W; 12V

SKU # 03129315122
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Halogen
Bulb Shape: MR11
Bulb: MR-11
Base: 2-Pin GU4
Watts: 20W
Lamp Style: Spot, Dichroic Reflector
Voltage: 12V
Beam Spread - deg: 20 Degrees
Color: Warm White
Color Temperature: 2900K
Average Life - hrs: 2000
Length: 1-3/8 in.
Packaging: 1/Pk.

Halogen; Bulb: MR11; Base: 2-Pin GU4; 20W; Lamp Style: Spot, Dichroic Reflector; 12V; Color: Warm White; Average Life - hrs: 2000; Color Temperature: 2900K