Menu Search

EIKO MINI-LAMPS #H6054

Halogen Lamp, 65/35 W, 12.8 V, 65/35W Bulb, 3 Lugs Base, 150/320 hrs, 5.44 in. L

SKU: 03129346120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sealed Beam Light Bulb
Base: 3 Lugs
Watts: 65/35W
Lamp Style: Auto Headlamp
Voltage: 12.8V
Average Life - hrs: 150/320
Length: 5.44 in.
Packaging: (priced per lamp)
Additional Info: Type 2B1. 142 x 200mm.