Menu Search
Halogen Light Bulbs Halogen Lamp, 500 W, 130 V, T-3 Bulb, R7S Base, 2000 hrs, 4.69 in. L, 2900K
EIKO MINI-LAMPS #Q500T3/CL/130V

Halogen Lamp, 500 W, 130 V, T-3 Bulb, R7S Base, 2000 hrs, 4.69 in. L, 2900K

SKU # 03129315172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tubular Quartz Infrared Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 500W
Lamp Style: Clear
Voltage: 130V
Length: 4.69 in.
Packaging: (priced per lamp)