This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EIKO MINI-LAMPS #ELB

ANSI Coded Lamp, 80 W, 30 V, MR-16 Bulb, GX5.3 Base, 15 hrs, 1.75 in. L, 3400K

SKU # 03129302390
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photo/Projection Light Bulb
Bulb Shape: MR16
Bulb: MR-16
Base: GX5.3
Watts: 80W
Voltage: 30V
Color Temperature: 3400K
Average Life - hrs: 15
Length: 1.75 in. (44.5mm)
Packaging: (priced per lamp)