Menu Search
Halogen Light Bulbs ANSI Coded Lamp, 80 W, 21 V, MR-16 Bulb, GX5.3 Base, 1000 hrs, 1.75 in. L, 3125K

EIKO MINI-LAMPS #DDS

ANSI Coded Lamp, 80 W, 21 V, MR-16 Bulb, GX5.3 Base, 1000 hrs, 1.75 in. L, 3125K

SKU #03129301290
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photo/Projection Light Bulb
Bulb Shape: MR16
Bulb: MR-16
Base: GX5.3
Watts: 80W
Voltage: 21V
Color Temperature: 3125K
Average Life - hrs: 1000
Length: 1.75 in. (44.5mm)
Operating Position: BDTH
Packaging: (priced per lamp)

Additional Info: Dichroic Reflector. Typical Use: Microfilm