Menu Search
EIKO MINI-LAMPS #EJG

ANSI Coded Lamp, 750 W, 120 V, T-3 Bulb, R7S Base, 400 hrs, 4.72 in. L, 3200K

SKU # 03129302250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photo/Projection Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: R7s
Watts: 750W
Voltage: 120V
Color Temperature: 3200K
Average Life - hrs: 400
Length: 4.72 in. (119.9mm)
Operating Position: HOR
Packaging: (priced per lamp)