Menu Search

EIKO MINI-LAMPS #DYS/DYV/BHC

ANSI Coded Lamp, 600 W, 120 V, T-6 Bulb, GZ9.5 Base, 75 hrs, 2.5 in. L, 3200K

SKU: 03129301850
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photo/Projection Light Bulb
Bulb Shape: G7
Bulb: G-7
Base: GZ9.5
Watts: 600W
Voltage: 120V
Color Temperature: 3200K
Average Life - hrs: 75
Length: 2.5 in. (63.5mm)
Operating Position: HOR
Packaging: (priced per lamp)