Menu Search
EIKO MINI-LAMPS #EHD

ANSI Coded Lamp, 500 W, 120 V, T-5 Bulb, G9.5 Base, 2000 hrs, 4 in. L, 3000K

SKU # 03129302150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stage/Studio/TV Light Bulb
Base: G9.5
Watts: 500W
Lamp Style: Clear
Voltage: 120V
Average Life - hrs: 2000
Packaging: (priced per lamp)