You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #FXL

ANSI Coded Lamp, 410 W, 82 V, MR-16 Bulb, GY5.3 Base, 50 hrs, 1.75 in. L, 3300K

SKU # 03129303501
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photo/Projection Light Bulb
Bulb Shape: MR16
Bulb: MR-16
Base: GY5.3
Watts: 410W
Voltage: 82V
Color Temperature: 3300K
Average Life - hrs: 50
Length: 1.75 in. (44.5mm)
Packaging: (priced per lamp)

Additional Info: Dichroic Reflector. Typical Use: Overhead Projector