Menu Search
Halogen Light Bulbs ANSI Coded Lamp, 360 W, 86 V, T-3 1/2 Bulb, G5.3 Base, 75 hrs, 2.25 in. L, 3300K

EIKO MINI-LAMPS #EYB

ANSI Coded Lamp, 360 W, 86 V, T-3 1/2 Bulb, G5.3 Base, 75 hrs, 2.25 in. L, 3300K

SKU #03129302950
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photo/Projection Light Bulb
Bulb Shape: T3-1/2
Bulb: T-3.5
Base: G5.3
Watts: 360W
Voltage: 82V
Color Temperature: 3300K
Average Life - hrs: 75
Length: 2.25 in. (57mm)
Operating Position: BDTH
Packaging: (priced per lamp)

Additional Info: Typical Use: Overhead Projector