Menu Search
Halogen Light Bulbs ANSI Coded Lamp, 300 W, 120 V, MR-16 Bulb, GY5.3 Base, 35 hrs, 1.75 in. L, 3350K

EIKO MINI-LAMPS #ENX

ANSI Coded Lamp, 300 W, 120 V, MR-16 Bulb, GY5.3 Base, 35 hrs, 1.75 in. L, 3350K

SKU #03129302600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photo/Projection Light Bulb
Bulb Shape: MR16
Bulb: MR-16
Base: GY5.3
Watts: 360W
Voltage: 82V
Color Temperature: 3300K
Average Life - hrs: 75
Length: 1.75 in. (44.5mm)
Operating Position: BDTH
Packaging: (priced per lamp)